Zoro Homepage

Radial Bearing, Double Seal, 65mm Bore

  • Mfr # 213NPP

  • Zoro # G8452717


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213NPP
Zoro #
G8452717
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
120 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
23 mm
Bore Diameter
65 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
9,000 lb
Industry Number
213NPP
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
14,600 lb
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Max. RPM
2,703 RPM
Lubrication
Chevron SRI 2
Seal Material
Rubber
Ball Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
3,784 RPM
Retaining Ring Groove
No
Lubricant Material
SRI 2
ABEC Rating
1
Seal Type
Contact
Bearing Industry Number
6213
Includes Retaining Ring
No
Static Radial Load Capacity
43,400 N
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Number of Rows
One
Closure
Double Sealed
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
69,100 N
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 69,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.