Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 75mm Bore

  • Mfr # 215NPP

  • Zoro # G8096112


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215NPP
Zoro #
G8096112
UPC #
087796066724
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.018mm
Fillet Radius
1.5 mm
Bore Diameter
75 mm
Outside Diameter
130 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-.015mm
Static Load Capacity
10,100 lb
Dynamic Load Capacity
15,500 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
2,439 RPM
Seal Material
Rubber
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Industry Number
215NPP
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
68,900 N
Maximum Speed
3,415 RPM
System of Measurement
Metric
Number of Rows
One
Ring Material
Alloy Steel
Seal Type
Contact
Static Radial Load Capacity
44,800 N
Retaining Ring Groove
No
Lubricant Material
SRI 2
Closure
Double Sealed
Bearing Industry Number
6215
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 68,900 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.