Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 80mm Bore

  • Mfr # 216NPP

  • Zoro # G8038457


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
80 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216NPP
Zoro #
G8038457
UPC #
087796066786
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.018mm
Fillet Radius
2 mm
Outside Diameter
140 mm
Bore Diameter
80 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
26 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
216NPP
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
18,300 lb
Bearing Material
Steel
Seal Material
Rubber
Static Load Capacity
12,200 lb
Bore Tolerance
+0/-.015mm
Max. RPM
2,273 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
58,300 N
Dynamic Radial Load Capacity
85,900 N
Number of Rows
One
Closure
Double Sealed
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Seal Type
Contact
ABEC Rating
1
Maximum Speed
3,189 RPM
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Bearing Industry Number
6216
Includes Retaining Ring
No
Lubricant Material
SRI 2
Ring Material
Alloy Steel
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6216, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 85,900 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.