Zoro Homepage

Radial Bearing, Double Shield, 100mm Bore

  • Mfr # 220WDD

  • Zoro # G7904127


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
100 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220WDD
Zoro #
G7904127
UPC #
087796067004
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter
180 mm
Outer Ring Width
34 mm
Bore Diameter
100 mm
Outside Diameter Tolerance
+0/-0.025 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.020 mm

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 185,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.