Zoro Homepage

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 200KDD

  • Zoro # G8411207


product price: $17.29
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200KDD
Zoro #
G8411207
UPC #
087796047693
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.009mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
200KDD
Bore Tolerance
+0/-.008mm
ABEC Tolerance
1
Dynamic Load Capacity
1,530 lb
Lubrication
Chevron SRI 2
Temp. Range
-60 Degrees to 200 Degrees F
Shield Material
Steel
Max. RPM
12,500 RPM
Bearing Material
Steel
Static Load Capacity
585 lb
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Number of Rows
One
ABEC Rating
1
Maximum Temperature
200 Degrees F
Bearing Industry Number
6200
Maximum Speed
12,500 RPM
Maximum Axial Load
1,530 lbf
Includes Retaining Ring
No
Ring Material
Alloy Steel
Lubricant Material
SRI 2
Static Radial Load Capacity
585 lbf
Retaining Ring Groove
No
Closure
Double Shielded
Dynamic Radial Load Capacity
1,530 lbf
System of Measurement
Metric
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.