Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 300KDD

  • Zoro # G8388974


product price: $33.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300KDD
Zoro #
G8388974
UPC #
087796046160
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
10 mm
Outer Ring Width
11 mm
Outside Diameter
35 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
11,111 RPM
Shield Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
2,080 lb
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Industry Number
300KDD
Static Load Capacity
780 lb
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6300
Maximum Speed
15,556 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
8,980 N
Closure
Double Shielded
Lubricant Material
SRI 2
Ring Material
Alloy Steel
Static Radial Load Capacity
3,440 N
Retaining Ring Groove
No
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8,980 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.