Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 9100KDD

  • Zoro # G8988445


product price: $29.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9100KDD
Zoro #
G8988445
UPC #
087796047808
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Outer Ring Width
8 mm
Outside Diameter
26 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Dynamic Load Capacity
1,160 lb
Bore Tolerance
+0/-.008mm
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
440 lb
ABEC Tolerance
1
Shield Material
Steel
Lubrication
Shell Aeroshell 7
Bearing Material
Steel
Industry Number
9100KDD
Max. RPM
13,889 RPM
Ball Material
Alloy Steel
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
6000
Lubricant Material
Aeroshell 7
Retaining Ring Groove
No
Number of Rows
One
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
1,160 lbf
ABEC Rating
1
System of Measurement
Metric
Closure
Double Shielded
Maximum Axial Load
1,160 lbf
Maximum Speed
13,889 RPM
Static Radial Load Capacity
440 lbf
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,160 lbf, Includes Retaining Ring No, Lubricant Material Aeroshell 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.