Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 15mm Bore

  • Mfr # 202KDDG

  • Zoro # G7988574


product price: $34.59
/ea

Key Features

Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
15 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202KDDG
Zoro #
G7988574
UPC #
087796045040
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
0.6 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Retaining Ring Diameter
29.97 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bearing Material
Steel
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.008mm
Static Load Capacity
830 lb
Retainer Type
Snap Ring
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
1,930 lb
Industry Number
202KDDG
ABEC Tolerance
1
Max. RPM
10,000 RPM
Shield Material
Steel
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
System of Measurement
Metric
Number of Rows
One
Static Radial Load Capacity
4,090 N
ABEC Rating
1
Dynamic Radial Load Capacity
9,390 N
Ring Material Grade
AISI 52100
Includes Retaining Ring
Yes
Lubricant Material
SRI 2
Bearing Industry Number
6202
Ring Material
Alloy Steel
Retaining Ring Groove
Yes
Maximum Speed
13,999 RPM
Closure
Double Shielded
Minimum Temperature
-60 Degrees F
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.