Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 15mm Bore

  • Mfr # 302KDD

  • Zoro # G8379926


product price: $24.29
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
15 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302KDD
Zoro #
G8379926
UPC #
087796046238
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
42 mm
Width
13 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter
15 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
13 mm
Outside Diameter
42 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Bore Tolerance
+0/-.008mm
Bearing Material
Steel
Static Load Capacity
1,180 lb
Max. RPM
8,772 RPM
Dynamic Load Capacity
3,000 lb
Industry Number
302KDD
Temp. Range
-60 Degrees to 200 Degrees F
Shield Material
Steel
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Axial Load
3,000 lbf
Number of Rows
One
Ring Material
Alloy Steel
Closure
Double Shielded
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Maximum Speed
8,772 RPM
Lubricant Material
SRI 2
Includes Retaining Ring
No
Dynamic Radial Load Capacity
3,000 lbf
Bearing Industry Number
6302
Static Radial Load Capacity
1,180 lbf
Maximum Temperature
200 Degrees F
ABEC Rating
1
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,000 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.