Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 15mm Bore

  • Mfr # 9102KDD

  • Zoro # G7924454


product price: $28.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
15 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102KDD
Zoro #
G7924454
UPC #
087796046559
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
9 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
32 mm
Bore Diameter
15 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
Royco 27
ABEC Tolerance
1
Dynamic Load Capacity
1,430 lb
Shield Material
Steel
Max. RPM
10,638 RPM
Static Load Capacity
630 lb
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9102KDD
Bore Tolerance
+0/-.008mm
Bearing Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
630 lbf
Maximum Axial Load
1,430 lbf
Retaining Ring Groove
No
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
System of Measurement
Metric
Closure
Double Shielded
Bearing Industry Number
6002
Dynamic Radial Load Capacity
1,430 lbf
Lubricant Material
Royco 27
Number of Rows
One
Maximum Speed
10,638 RPM
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,430 lbf, Includes Retaining Ring No, Lubricant Material Royco 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.