Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 17mm Bore

  • Mfr # 203KDD

  • Zoro # G8988375


product price: $19.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
17 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203KDD
Zoro #
G8988375
UPC #
087796045262
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
17 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
0.6 mm
Outside Diameter
40 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
1,060 lb
Industry Number
203KDD
Temp. Range
-60 Degrees to 200 Degrees F
Shield Material
Steel
Max. RPM
8,772 RPM
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
2,450 lb
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Ball Material
Alloy Steel
System of Measurement
Metric
ABEC Rating
1
Static Radial Load Capacity
4,760 N
Maximum Temperature
200 Degrees F
Bearing Industry Number
6203
Maximum Speed
12,281 RPM
Ring Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
Yes
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Lubricant Material
SRI 2
Closure
Double Shielded
Dynamic Radial Load Capacity
10,600 N
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.