Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 17mm Bore

  • Mfr # 303KDD

  • Zoro # G8471461


product price: $31.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303KDD
Zoro #
G8471461
UPC #
087796046269
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
47 mm
Bore Diameter
17 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bearing Material
Steel
Bore Tolerance
+0/-.008mm
Max. RPM
7,813 RPM
ABEC Tolerance
1
Lubrication
Chevron SRI 2
Shield Material
Steel
Industry Number
303KDD
Static Load Capacity
1,460 lb
Dynamic Load Capacity
3,450 lb
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Lubricant Material
SRI 2
Static Radial Load Capacity
6,530 N
System of Measurement
Metric
Bearing Industry Number
6303
Ring Material
Alloy Steel
ABEC Rating
1
Maximum Speed
10,937 RPM
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Closure
Double Shielded
Dynamic Radial Load Capacity
15,000 N
Number of Rows
One
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 15,000 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.