Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 20mm Bore

  • Mfr # 304KDDG

  • Zoro # G7845957


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304KDDG
Zoro #
G7845957
UPC #
087796046313
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
20 mm
Outer Ring Width
15 mm
Outside Diameter
52 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
304KDDG
ABEC Tolerance
1
Bore Tolerance
+0/-.010mm
Dynamic Load Capacity
4,050 lb
Max. RPM
6,944 RPM
Static Load Capacity
1,760 lb
Retainer Type
Snap Ring
Shield Material
Steel
Lubrication
Timken Pillowblock Grease
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Ball Material
Alloy Steel
Maximum Axial Load
4,050 lbf
Number of Rows
One
Ring Material Grade
AISI 52100
Lubricant Material
Pillowblock Grease
Retaining Ring Material
Snap Ring
Ring Material
Alloy Steel
System of Measurement
Metric
Includes Retaining Ring
Yes
Maximum Temperature
200 Degrees F
Retaining Ring Groove
Yes
Dynamic Radial Load Capacity
4,050 lbf
Minimum Temperature
-60 Degrees F
Maximum Speed
6,944 RPM
Closure
Double Shielded
ABEC Rating
1
Static Radial Load Capacity
1,760 lbf
Bearing Industry Number
6304
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 4,050 lbf, Includes Retaining Ring Yes, Lubricant Material Pillowblock Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.