Zoro Homepage

Radial Bearing, Double Shield, 25mm Bore

  • Mfr # 205KDD

  • Zoro # G8988411


product price: $31.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
25 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205KDD
Zoro #
G8988411
UPC #
087796045842
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
15 mm
Outside Diameter
52 mm
Bore Diameter
25 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Bearing Material
Steel
Shield Material
Steel
Static Load Capacity
1,760 lb
Bore Tolerance
+0/-.010mm
Dynamic Load Capacity
3,600 lb
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
205KDD
Retainer Type
Snap Ring
Max. RPM
6,494 RPM
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
14,900 N
Includes Retaining Ring
No
Closure
Double Shielded
Lubricant Material
SRI 2
System of Measurement
Metric
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
Static Radial Load Capacity
6,880 N
ABEC Rating
1
Bearing Industry Number
6205
Number of Rows
One
Maximum Speed
9,071 RPM
Maximum Temperature
200 Degrees F
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,900 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.