Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 30mm Bore

  • Mfr # 206KDD

  • Zoro # G8331671


product price: $33.59
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
30 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206KDD
Zoro #
G8331671
UPC #
087796040526
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
30 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Retainer Type
Snap Ring
Max. RPM
5,435 RPM
Lubrication
Chevron SRI 2
Industry Number
206KDD
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
2,550 lb
Bearing Material
Steel
Dynamic Load Capacity
5,000 lb
ABEC Tolerance
1
Shield Material
Steel
Bore Tolerance
+0/-.010mm
Ball Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
Yes
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Static Radial Load Capacity
2,550 lbf
Lubricant Material
SRI 2
ABEC Rating
1
Includes Retaining Ring
No
System of Measurement
Metric
Dynamic Radial Load Capacity
5,000 lbf
Closure
Double Shielded
Bearing Industry Number
6206
Maximum Speed
5,435 RPM
Maximum Axial Load
5,000 lbf
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 5,000 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.