Zoro Homepage

Radial Bearing, Double Shield, 30mm Bore

  • Mfr # 306WDD

  • Zoro # G7995827


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
30 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306WDD
Zoro #
G7995827
UPC #
087796042513
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter
72 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
19 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
30 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
5,100 lb
Bearing Material
Steel
Dynamic Load Capacity
9,650 lb
Max. RPM
4,902 RPM
Bore Tolerance
+0/-.010mm
Retainer Type
Snap Ring
Lubrication
Chevron SRI 2
Industry Number
306WDD
ABEC Tolerance
1
Shield Material
Steel
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Closure
Double Shielded
Minimum Temperature
-60 Degrees F
ABEC Rating
1
System of Measurement
Metric
Dynamic Radial Load Capacity
42,000 N
Retaining Ring Groove
Yes
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
22,600 N
Number of Rows
One
Maximum Speed
5,882 RPM
Lubricant Material
SRI 2
Bearing Industry Number
6306
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 42,000 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.