Zoro Homepage

Radial Bearing, Double Shield, 35mm Bore

  • Mfr # 307KDD

  • Zoro # G8239847


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
35 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307KDD
Zoro #
G8239847
UPC #
087796042582
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
21 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
35 mm
Fillet Radius
1.5 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
307KDD
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Bore Tolerance
+0/-.012mm
Lubrication
Chevron SRI 2
Shield Material
Steel
Max. RPM
4,348 RPM
Bearing Material
Steel
Dynamic Load Capacity
8,500 lb
Retainer Type
Snap Ring
Static Load Capacity
4,150 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
Static Radial Load Capacity
18,300 N
Dynamic Radial Load Capacity
37,100 N
Bearing Industry Number
6307
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
Maximum Speed
6,087 RPM
Maximum Temperature
200 Degrees F
Number of Rows
One
Ring Material
Alloy Steel
System of Measurement
Metric
ABEC Rating
1
Closure
Double Shielded
Lubricant Material
SRI 2
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 37,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.