Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 35mm Bore

  • Mfr # 9107KDD

  • Zoro # G8218156


product price: $52.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9107KDD
Zoro #
G8218156
UPC #
087796047099
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
62 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
35 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm
Fillet Radius
1 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
2,240 lb
ABEC Tolerance
1
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
4,050 lb
Max. RPM
5,155 RPM
Shield Material
Steel
Industry Number
9107KDD
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Timken Pillowblock Grease
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Closure
Double Shielded
Static Radial Load Capacity
10,300 N
Maximum Speed
7,217 RPM
System of Measurement
Metric
Dynamic Radial Load Capacity
17,700 N
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6007
Maximum Temperature
200 Degrees F
Number of Rows
One
Lubricant Material
Pillowblock Grease
Retaining Ring Groove
No
Includes Retaining Ring
No
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.