Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 40mm Bore

  • Mfr # 208KDDG

  • Zoro # G8085804


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208KDDG
Zoro #
G8085804
UPC #
087796041103
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm
Fillet Radius
1.1 mm
Outer Ring Width
18 mm
Retaining Ring Diameter
72.9 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Seal/Shield Type
Double Shielded
Cage Material
Steel
Retainer Type
Snap Ring
Industry Number
208KDDG
Shield Material
Steel
Lubrication
Chevron SRI 2
Dynamic Load Capacity
8,130 lb
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Static Load Capacity
4,460 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
4,167 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
19,800 N
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Bearing Industry Number
6208
Maximum Speed
5,834 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
36,200 N
Lubricant Material
SRI 2
Retaining Ring Groove
Yes
Includes Retaining Ring
Yes
Minimum Temperature
-60 Degrees F
Ring Material Grade
AISI 52100
Maximum Temperature
200 Degrees F
Closure
Double Shielded
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.