Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 40mm Bore

  • Mfr # 208WDD

  • Zoro # G8258573


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208WDD
Zoro #
G8258573
UPC #
087796041424
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
18 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
10,600 lb
Bearing Material
Steel
Lubrication
Chevron SRI 2
Shield Material
Steel
Industry Number
208WDD
Max. RPM
4,167 RPM
Static Load Capacity
6,400 lb
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Maximum Speed
5,000 RPM
Closure
Double Shielded
Bearing Industry Number
6208
Dynamic Radial Load Capacity
46,200 N
Number of Rows
One
Ring Material
Alloy Steel
Retaining Ring Groove
No
Lubricant Material
SRI 2
ABEC Rating
1
Static Radial Load Capacity
28,700 N
System of Measurement
Metric
Includes Retaining Ring
No
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.