Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 40mm Bore

  • Mfr # 308KDD

  • Zoro # G8365402


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
40 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308KDD
Zoro #
G8365402
UPC #
087796042704
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
11,400 lb
Lubrication
Chevron SRI 2
Shield Material
Steel
Bearing Material
Steel
Static Load Capacity
5,850 lb
Industry Number
308KDD
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Max. RPM
3,846 RPM
Ball Material
Alloy Steel
Maximum Speed
3,846 RPM
Number of Rows
One
Includes Retaining Ring
No
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
11,400 lbf
Retaining Ring Groove
Yes
Bearing Industry Number
6308
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Closure
Double Shielded
Static Radial Load Capacity
5,850 lbf
Maximum Axial Load
11,400 lbf
System of Measurement
Metric
Maximum Temperature
200 Degrees F
ABEC Rating
1
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 11,400 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.