Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 40mm Bore

  • Mfr # 308WDDN

  • Zoro # G7956697


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308WDDN
Zoro #
G7956697
UPC #
087796042803
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm
Fillet Radius
1.5 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
3,846 RPM
Retainer Type
Snap Ring
Shield Material
Steel
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.012mm
Static Load Capacity
8,000 lb
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Dynamic Load Capacity
15,000 lb
Industry Number
308WDDN
Ball Material
Alloy Steel
Maximum Speed
4,615 RPM
Closure
Double Shielded
Bearing Industry Number
6308
Static Radial Load Capacity
39,100 N
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
64,400 N
ABEC Rating
1
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 64,400 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.