Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 45mm Bore

  • Mfr # 209WDDN

  • Zoro # G7861122


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209WDDN
Zoro #
G7861122
UPC #
087796041660
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
85 mm
Outer Ring Width
19 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
7,100 lb
Max. RPM
3,846 RPM
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Retainer Type
Snap Ring
Bearing Material
Steel
Industry Number
209WDDN
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity
11,200 lb
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
31,800 N
Ring Material
Alloy Steel
Maximum Speed
4,615 RPM
Closure
Double Shielded
Bearing Industry Number
6209
Retaining Ring Groove
Yes
Includes Retaining Ring
No
Lubricant Material
SRI 2
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
48,700 N
ABEC Rating
1
Number of Rows
One
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 48,700 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.