Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 45mm Bore

  • Mfr # 309KDD

  • Zoro # G8456043


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309KDD
Zoro #
G8456043
UPC #
087796042858
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Static Load Capacity
7,100 lb
Bearing Material
Steel
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
13,400 lb
ABEC Tolerance
1
Industry Number
309KDD
Retainer Type
Snap Ring
Max. RPM
3,448 RPM
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Closure
Double Shielded
Retaining Ring Groove
Yes
ABEC Rating
1
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Lubricant Material
SRI 2
Maximum Speed
4,828 RPM
Ring Material
Alloy Steel
Static Radial Load Capacity
31,700 N
Bearing Industry Number
6309
Dynamic Radial Load Capacity
58,500 N
Number of Rows
One
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.