Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 45mm Bore

  • Mfr # 309WDD

  • Zoro # G8111521


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309WDD
Zoro #
G8111521
UPC #
087796042957
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
100 mm
Bore Diameter
45 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Shield Material
Steel
Max. RPM
3,448 RPM
Industry Number
309WDD
Bearing Material
Steel
Dynamic Load Capacity
17,600 lb
Bore Tolerance
+0/-.012mm
Retainer Type
Snap Ring
Static Load Capacity
10,600 lb
Ball Material
Alloy Steel
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6309
Maximum Temperature
200 Degrees F
Maximum Speed
4,138 RPM
Ring Material
Alloy Steel
Static Radial Load Capacity
47,500 N
Lubricant Material
SRI 2
Closure
Double Shielded
Dynamic Radial Load Capacity
76,700 N
Number of Rows
One
Includes Retaining Ring
No
Retaining Ring Groove
Yes
System of Measurement
Metric
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 76,700 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.