Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 50mm Bore

  • Mfr # 210KDD

  • Zoro # G8344007


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
50 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210KDD
Zoro #
G8344007
UPC #
087796041714
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
20 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm
Fillet Radius
1.1 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Industry Number
210KDD
Dynamic Load Capacity
9,000 lb
Lubrication
Chevron SRI 2
Static Load Capacity
5,200 lb
Retainer Type
Snap Ring
ABEC Tolerance
1
Bore Tolerance
+0/-.012mm
Max. RPM
3,571 RPM
Shield Material
Steel
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Closure
Double Shielded
Ring Material
Alloy Steel
Bearing Industry Number
6210
Retaining Ring Groove
Yes
Static Radial Load Capacity
23,200 N
Dynamic Radial Load Capacity
38,900 N
Number of Rows
One
Lubricant Material
SRI 2
ABEC Rating
1
System of Measurement
Metric
Maximum Speed
5,000 RPM
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,900 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.