Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 50mm Bore

  • Mfr # 210KDDG

  • Zoro # G7810747


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
50 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210KDDG
Zoro #
G7810747
UPC #
087796041721
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm
Bore Diameter
50 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
20 mm
Retaining Ring Diameter
83.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
9,000 lb
Static Load Capacity
5,200 lb
Retainer Type
Snap Ring
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
210KDDG
Shield Material
Steel
Max. RPM
3,571 RPM
Bearing Material
Steel
Ball Material
Alloy Steel
Bearing Industry Number
6210
Closure
Double Shielded
Ring Material
Alloy Steel
Includes Retaining Ring
Yes
Ring Material Grade
AISI 52100
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
ABEC Rating
1
Maximum Temperature
200 Degrees F
Lubricant Material
SRI 2
Static Radial Load Capacity
23,200 N
System of Measurement
Metric
Dynamic Radial Load Capacity
38,900 N
Maximum Speed
5,000 RPM
Number of Rows
One
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,900 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.