Zoro Homepage

Radial Bearing, Double Shield, 50mm Bore

  • Mfr # 310KDD

  • Zoro # G8305114


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310KDD
Zoro #
G8305114
UPC #
087796043022
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
27 mm
Bore Diameter
50 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
110 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Max. RPM
3,125 RPM
Shield Material
Steel
ABEC Tolerance
1
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Dynamic Load Capacity
15,600 lb
Static Load Capacity
8,500 lb
Industry Number
310KDD
Bore Tolerance
+0/-.012mm
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Includes Retaining Ring
No
Static Radial Load Capacity
8,500 lbf
Ring Material
Alloy Steel
Retaining Ring Groove
Yes
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Lubricant Material
SRI 2
Maximum Speed
3,125 RPM
Maximum Axial Load
15,600 lbf
Dynamic Radial Load Capacity
15,600 lbf
Maximum Temperature
200 Degrees F
Closure
Double Shielded
Number of Rows
One
Bearing Industry Number
6310
System of Measurement
Metric
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 15,600 lbf, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.