Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 50mm Bore

  • Mfr # 310KDDG

  • Zoro # G8171441


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310KDDG
Zoro #
G8171441
UPC #
087796043008
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-0.015 mm
Retaining Ring Diameter
100.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
27 mm
Fillet Radius
2 mm
Outside Diameter
110 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
3,125 RPM
Retainer Type
Snap Ring
Dynamic Load Capacity
15,600 lb
Shield Material
Steel
Bearing Material
Steel
Static Load Capacity
8,500 lb
Industry Number
310KDDG
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Ball Material
Alloy Steel
Retaining Ring Groove
Yes
Ring Material Grade
AISI 52100
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
68,600 N
Ring Material
Alloy Steel
Includes Retaining Ring
Yes
ABEC Rating
1
Static Radial Load Capacity
37,900 N
Maximum Temperature
200 Degrees F
Maximum Speed
4,375 RPM
Closure
Double Shielded
System of Measurement
Metric
Number of Rows
One
Bearing Industry Number
6310
Minimum Temperature
-60 Degrees F
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 68,600 N, Fillet Radius 2 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.