Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 55mm Bore

  • Mfr # 311KDDG

  • Zoro # G8430667


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Cage Material
Steel
Bore Dia.
55 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311KDDG
Zoro #
G8430667
UPC #
087796067134
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.015 mm
Retaining Ring Diameter
110 mm
Outer Ring Width
29 mm
Outside Diameter
120 mm
Bore Diameter
55 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
18,300 lb
Industry Number
311KDDG
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Shield Material
Steel
Retainer Type
Snap Ring
Bearing Material
Steel
Lubrication
Chevron SRI 2
Static Load Capacity
10,000 lb
Bore Tolerance
+0/-.015mm
Max. RPM
2,857 RPM
Ball Material
Alloy Steel
Retaining Ring Groove
Yes
ABEC Rating
1
Maximum Speed
4,000 RPM
Minimum Temperature
-60 Degrees F
Ring Material Grade
AISI 52100
Number of Rows
One
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
44,600 N
Lubricant Material
SRI 2
Closure
Double Shielded
Bearing Industry Number
6311
Dynamic Radial Load Capacity
79,300 N
Includes Retaining Ring
Yes
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 79,300 N, Fillet Radius 2 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.