Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 60mm Bore

  • Mfr # 212KDD

  • Zoro # G8432514


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
60 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212KDD
Zoro #
G8432514
UPC #
087796042186
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
110 mm
Fillet Radius
1.5 mm
Outer Ring Width
22 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
8,000 lb
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Max. RPM
2,941 RPM
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
13,400 lb
Shield Material
Steel
Industry Number
212KDD
Bearing Material
Steel
Ball Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
6212
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
58,200 N
System of Measurement
Metric
Maximum Temperature
200 Degrees F
ABEC Rating
1
Includes Retaining Ring
No
Maximum Speed
4,118 RPM
Closure
Double Shielded
Static Radial Load Capacity
35,900 N
Lubricant Material
SRI 2
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 58,200 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.