Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 60mm Bore

  • Mfr # 312WDDN

  • Zoro # G8205626


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
60 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312WDDN
Zoro #
G8205626
UPC #
087796067301
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Outside Diameter
130 mm
Outer Ring Width
31 mm
Fillet Radius
2.11 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Shield Material
Steel
Static Load Capacity
17,600 lb
Bore Tolerance
+0/-.015mm
Max. RPM
2,632 RPM
Bearing Material
Steel
Industry Number
312WDDN
Dynamic Load Capacity
27,500 lb
Ball Material
Alloy Steel
Closure
Double Shielded
Maximum Speed
3,158 RPM
Number of Rows
One
Retaining Ring Groove
No
Static Radial Load Capacity
77,800 N
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Lubricant Material
SRI 2
Includes Retaining Ring
No
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
118,800 N
Bearing Industry Number
6312
ABEC Rating
1
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 118,800 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.