Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 65mm Bore

  • Mfr # 213KDD

  • Zoro # G8069774


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213KDD
Zoro #
G8069774
UPC #
087796066526
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
120 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
65 mm
Fillet Radius
1.5 mm
Outer Ring Width
23 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
14,600 lb
Bore Tolerance
+0/-.015mm
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
9,000 lb
Max. RPM
2,703 RPM
Bearing Material
Steel
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Industry Number
213KDD
Shield Material
Steel
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ABEC Rating
1
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
43,400 N
Bearing Industry Number
6213
Lubricant Material
SRI 2
Includes Retaining Ring
No
Maximum Speed
3,784 RPM
Retaining Ring Groove
No
System of Measurement
Metric
Closure
Double Shielded
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
69,100 N
Number of Rows
One
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 69,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.