Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 65mm Bore

  • Mfr # 313KDD

  • Zoro # G8338757


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
65 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313KDD
Zoro #
G8338757
UPC #
087796067349
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
65 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
140 mm
Outer Ring Width
33 mm
Fillet Radius
2.11 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
313KDD
Bore Tolerance
+0/-.015mm
Lubrication
Chevron SRI 2
Static Load Capacity
13,400 lb
Max. RPM
2,439 RPM
Bearing Material
Steel
Shield Material
Steel
Dynamic Load Capacity
23,600 lb
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
ABEC Rating
1
Maximum Speed
3,415 RPM
Number of Rows
One
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Lubricant Material
SRI 2
Closure
Double Shielded
Dynamic Radial Load Capacity
102,700 N
System of Measurement
Metric
Static Radial Load Capacity
59,700 N
Bearing Industry Number
6313
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 102,700 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.