Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 65mm Bore

  • Mfr # 313WDDN

  • Zoro # G8248152


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313WDDN
Zoro #
G8248152
UPC #
087796067394
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.018mm
Fillet Radius
2.11 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
65 mm
Outside Diameter
140 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
33 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
21,600 lb
Max. RPM
2,439 RPM
Shield Material
Steel
Bore Tolerance
+0/-.015mm
Lubrication
Chevron SRI 2
Bearing Material
Steel
Industry Number
313WDDN
Dynamic Load Capacity
32,500 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Static Radial Load Capacity
97,000 N
System of Measurement
Metric
Number of Rows
One
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Closure
Double Shielded
Maximum Temperature
200 Degrees F
Maximum Speed
2,926 RPM
Bearing Industry Number
6313
Dynamic Radial Load Capacity
142,000 N
Ring Material
Alloy Steel
Includes Retaining Ring
No
ABEC Rating
1
Lubricant Material
SRI 2
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 142,000 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.