Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 70mm Bore

  • Mfr # 214KDD

  • Zoro # G8406203


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
70 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214KDD
Zoro #
G8406203
UPC #
087796066588
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
24 mm
Fillet Radius
1.5 mm
Bore Diameter
70 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
125 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
214KDD
Bore Tolerance
+0/-.015mm
Max. RPM
2,564 RPM
ABEC Tolerance
1
Bearing Material
Steel
Shield Material
Steel
Dynamic Load Capacity
15,500 lb
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Static Load Capacity
9,890 lb
Lubrication
Chevron SRI 2
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
69,000 N
ABEC Rating
1
Static Radial Load Capacity
44,000 N
Closure
Double Shielded
Ring Material
Alloy Steel
Bearing Industry Number
6214
Maximum Speed
3,590 RPM
Includes Retaining Ring
No
Number of Rows
One
System of Measurement
Metric
Lubricant Material
SRI 2
Retaining Ring Groove
Yes
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 69,000 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.