Zoro Homepage

Radial Bearing, Double Shield, 70mm Bore

  • Mfr # 214WDD

  • Zoro # G7884107


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
70 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214WDD
Zoro #
G7884107
UPC #
087796066687
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
70 mm
Outer Ring Width
24 mm
Outside Diameter
125 mm
Fillet Radius
1.5 mm

Description

Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 94,400 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.