Zoro Homepage

Radial Bearing, Double Shield, 70mm Bore

  • Mfr # 314KDD

  • Zoro # G7946434


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
70 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314KDD
Zoro #
G7946434
UPC #
087796067431
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
35 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
70 mm
Outside Diameter
150 mm
Fillet Radius
2.11 mm
Outside Diameter Tolerance
+0/-0.025 mm

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 115,500 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.