Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 75mm Bore

  • Mfr # 315KDD

  • Zoro # G8347263


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
75 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315KDD
Zoro #
G8347263
UPC #
087796067523
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter
160 mm
Bore Diameter
75 mm
Outside Diameter Tolerance
+0/-0.018 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
37 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Static Load Capacity
17,300 lb
Max. RPM
2,128 RPM
Bearing Material
Steel
Industry Number
315KDD
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
29,000 lb
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Number of Rows
One
Includes Retaining Ring
No
ABEC Rating
1
Bearing Industry Number
6315
System of Measurement
Metric
Maximum Speed
2,979 RPM
Retaining Ring Groove
No
Closure
Double Shielded
Lubricant Material
SRI 2
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
77,000 N
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
125,800 N
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 125,800 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.