Zoro Homepage

Radial Bearing, Double Shield, 80mm Bore

  • Mfr # 316KDD

  • Zoro # G8216372


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
80 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316KDD
Zoro #
G8216372
UPC #
087796067615
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
39 mm
Outside Diameter
170 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
80 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
Chevron SRI 2
Dynamic Load Capacity
31,500 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.015mm
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
316KDD
Max. RPM
2,000 RPM
Bearing Material
Steel
Static Load Capacity
19,300 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
2,800 RPM
Ring Material
Alloy Steel
Lubricant Material
SRI 2
Number of Rows
One
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Maximum Temperature
200 Degrees F
Bearing Industry Number
6316
Static Radial Load Capacity
86,500 N
Retaining Ring Groove
No
Dynamic Radial Load Capacity
136,300 N
Closure
Double Shielded
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 136,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.