Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 80mm Bore

  • Mfr # 316WDDN

  • Zoro # G8277211


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
80 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316WDDN
Zoro #
G8277211
UPC #
087796067646
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter
170 mm
Outer Ring Width
39 mm
Bore Diameter
80 mm
Outside Diameter Tolerance
+0/-0.025 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-.015mm
Max. RPM
2,000 RPM
Lubrication
Chevron SRI 2
Dynamic Load Capacity
44,000 lb
Shield Material
Steel
Bearing Material
Steel
Industry Number
316WDDN
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
32,000 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
ABEC Rating
1
Retaining Ring Groove
No
System of Measurement
Metric
Closure
Double Shielded
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
191,400 N
Bearing Industry Number
6316
Static Radial Load Capacity
141,600 N
Maximum Speed
2,400 RPM
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Number of Rows
One
Ring Material
Alloy Steel
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 191,400 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.