Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 85mm Bore

  • Mfr # 217WDDN

  • Zoro # G8266316


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
85 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217WDDN
Zoro #
G8266316
UPC #
087796066908
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
28 mm
Outside Diameter
150 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
85 mm
Outside Diameter Tolerance
+0/-0.018 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity
29,000 lb
Max. RPM
2,128 RPM
Lubrication
Chevron SRI 2
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.020mm
Industry Number
217WDDN
Static Load Capacity
22,400 lb
Shield Material
Steel
Ball Material
Alloy Steel
Bearing Industry Number
6217
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Static Radial Load Capacity
99,000 N
Lubricant Material
SRI 2
Retaining Ring Groove
No
Ring Material
Alloy Steel
Closure
Double Shielded
ABEC Rating
1
Maximum Speed
2,553 RPM
Dynamic Radial Load Capacity
127,400 N
Maximum Temperature
200 Degrees F
Number of Rows
One
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 127,400 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.