Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 100mm Bore

  • Mfr # 220W

  • Zoro # G7855303


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
100 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220W
Zoro #
G7855303
UPC #
087796066991
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
34 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
100 mm
Fillet Radius
2.11 mm
Outside Diameter
180 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
33,500 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Industry Number
220W
Bearing Material
Steel
Dynamic Load Capacity
42,500 lb
Lubrication
Quaker Ferrocote
Max. RPM
1,786 RPM
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Includes Retaining Ring
No
Number of Rows
One
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Maximum Speed
2,143 RPM
ABEC Rating
1
Dynamic Radial Load Capacity
185,300 N
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
148,300 N
Closure
Open
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6220
System of Measurement
Metric
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Open, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 185,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.