Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 100mm Bore

  • Mfr # 9120K

  • Zoro # G8425453


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9120K
Zoro #
G8425453
UPC #
087796069084
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
150 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
24 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
150 mm
Bore Diameter
100 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
11,800 lb
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9120K
Dynamic Load Capacity
15,300 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Bearing Material
Steel
Max. RPM
2,000 RPM
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Number of Rows
One
Retaining Ring Groove
No
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
66,700 N
Bearing Industry Number
6020
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Maximum Speed
2,800 RPM
Closure
Open
Static Radial Load Capacity
54,200 N
Ring Material
Alloy Steel
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6020, Bore Diameter 100 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 66,700 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.