Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 10mm Bore

  • Mfr # 200K

  • Zoro # G8129554


product price: $16.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
10 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200K
Zoro #
G8129554
UPC #
087796047679
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.009mm
Outer Ring Width
9 mm
Outside Diameter
30 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
10 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Max. RPM
12,500 RPM
Dynamic Load Capacity
1,530 lb
Bore Tolerance
+0/-.008mm
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
200K
Bearing Material
Steel
Static Load Capacity
585 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
Number of Rows
One
Maximum Temperature
200 Degrees F
Bearing Industry Number
6200
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
585 lbf
Minimum Temperature
-60 Degrees F
Maximum Speed
12,500 RPM
ABEC Rating
1
Retaining Ring Groove
No
Closure
Open
Dynamic Radial Load Capacity
1,530 lbf
System of Measurement
Metric
Maximum Axial Load
1,530 lbf
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.