Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 10mm Bore

  • Mfr # 300K

  • Zoro # G8143983


product price: $50.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
10 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300K
Zoro #
G8143983
UPC #
087796046153
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
11 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
35 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
10 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-.008mm
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
780 lb
Max. RPM
11,111 RPM
Lubrication
Quaker Ferrocote
Industry Number
300K
ABEC Tolerance
1
Dynamic Load Capacity
2,080 lb
Bearing Material
Steel
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Speed
15,560 RPM
Retaining Ring Groove
No
Static Radial Load Capacity
3,425 N
Dynamic Radial Load Capacity
8,985 N
Bearing Industry Number
6300
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
ABEC Rating
1
Maximum Temperature
200 Degrees F
Closure
Open
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8,985 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.