Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 10mm Bore

  • Mfr # 9100K

  • Zoro # G7872216


product price: $22.99
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100K
Zoro #
G7872216
UPC #
087796047785
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Fillet Radius
0.3 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outer Ring Width
8 mm
Bore Diameter
10 mm
Outside Diameter
26 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
Static Load Capacity
440 lb
Bore Tolerance
+0/-.008mm
ABEC Tolerance
1
Dynamic Load Capacity
1,160 lb
Industry Number
9100K
Max. RPM
13,889 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Bearing Industry Number
6000
System of Measurement
Metric
Includes Retaining Ring
No
Dynamic Radial Load Capacity
5,080 N
Maximum Temperature
200 Degrees F
Maximum Speed
19,444 RPM
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
No
Number of Rows
One
ABEC Rating
1
Closure
Open
Static Radial Load Capacity
1,970 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5,080 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.