Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 120mm Bore

  • Mfr # 9124K

  • Zoro # G8051574


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
120 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9124K
Zoro #
G8051574
UPC #
087796069114
Country of Origin
Multiple

Dimensions

Bore Dia.
120 mm
Outside Dia.
180 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
28 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
180 mm
Bore Diameter
120 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
20,000 lb
Static Load Capacity
16,000 lb
Industry Number
9124K
Lubrication
Quaker Ferrocote
Max. RPM
1,667 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
86,295 N
ABEC Rating
1
Ring Material
Alloy Steel
Closure
Open
Bearing Industry Number
6024
Static Radial Load Capacity
72,951 N
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Number of Rows
One
Maximum Speed
2,330 RPM
Maximum Temperature
200 Degrees F
System of Measurement
Metric
Includes Retaining Ring
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6024, Bore Diameter 120 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 86,295 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.