Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 12mm Bore

  • Mfr # 301K

  • Zoro # G8118905


product price: $37.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301K
Zoro #
G8118905
UPC #
087796046184
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
37 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
12 mm
Fillet Radius
1 mm
Outside Diameter
37 mm
Outer Ring Width
12 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
815 lb
ABEC Tolerance
1
Bearing Material
Steel
Dynamic Load Capacity
2,120 lb
Max. RPM
10,204 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.008mm
Lubrication
Quaker Ferrocote
Industry Number
301K
Ball Material
Alloy Steel
Maximum Speed
14,290 RPM
Static Radial Load Capacity
3,603 N
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
9,252 N
Closure
Open
Number of Rows
One
Includes Retaining Ring
No
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6301
Retaining Ring Groove
No
ABEC Rating
1
Minimum Temperature
-60 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,252 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.