Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 12mm Bore

  • Mfr # 9101K

  • Zoro # G8067595


product price: $23.79
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101K
Zoro #
G8067595
UPC #
087796047846
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
8 mm
Outside Diameter
28 mm
Fillet Radius
0.3 mm
Bore Diameter
12 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
9101K
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Bore Tolerance
+0/-.008mm
Static Load Capacity
530 lb
Max. RPM
12,500 RPM
Bearing Material
Steel
Dynamic Load Capacity
1,320 lb
Ball Material
Alloy Steel
Retaining Ring Groove
No
Closure
Open
Bearing Industry Number
6001
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
5,670 N
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Number of Rows
One
Ring Material
Alloy Steel
System of Measurement
Metric
ABEC Rating
1
Maximum Speed
16,959 RPM
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
2,390 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5,670 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.